DESCRIPTION

  • Etched glass shade
  • Forged Bronze finish
  • Installs up or down

Progress Lighting Renovations 100 W 2-Light Bath Bracket Medium

PP2730

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Renovations
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Glass Type
Etched Ribbed
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
14 in

Starting at
Call for Pricing
  • QUANTITY