DESCRIPTION

  • Adjustable turnkey on each arm for customized shade direction
  • Dark Espresso finish
  • Fabric drum shades in a soft side pleat

Progress Lighting Clayton 100 W 2-Light Medium Chandelier

PP440084

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Clayton
Color Finish
Espresso
Color Finish Category
Browns
Height
88 in
Length
40-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
200
Width
13-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS