DESCRIPTION

  • Delicate, romantic detailing with a hand painted Espresso finish
  • Sandstone glass with subtle scallops
  • Two-light fixture

Progress Lighting Le Jardin 100 W 2-Light Medium Semi-Flush Mount Close-to-Ceiling Fixture

PP2841

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Le Jardin
Color Finish
Espresso
Color Finish Category
Browns
Glass Type
Weathered Sandstone
Height
13-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
16-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY