DESCRIPTION

  • 22 1/4" D x 20 1/4" H
  • Ceiling chain mount
  • Etched glass
  • Includes 6' of 9 gauge chain
  • Requires three 100W medium base lamps

Progress Lighting Renovations 100 W 3-Light Medium Chandelier with Etched Glass

PP4114

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Renovations
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched
Height
20-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300
Width
22-1/4 in

Starting at
$186.39
EACH
  • QUANTITY