• Cart

DESCRIPTION

  • Etched glass shades provide satisfying illumination
  • Plated Brushed Nickel finish
  • Scroll arms create an airy effect
  • Versatile design

Progress Lighting Heart 100 W 3-Light Medium Foyer Pendant

PP3955

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Heart
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
17-3/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
21-3/4 in
Installation Type
Ceiling Mount
Length
65-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
3
UL Listed
Yes
Watts
300

Starting at
$154.53
EACH
  • QUANTITY