DESCRIPTION

  • Rich Forged Bronze finish
  • Trumpet-shaped glass shades

Progress Lighting 100 W 4-Light Medium Chandelier

PP346477

Color Finish

 

SPECIFICATIONS

Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Glass Type
Frosted Caramel Swirl
Height
15 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
4
Watts
400
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY