DESCRIPTION

  • Alabaster glass
  • Brushed Nickel finish
  • Creates a softly diffused lighting effect
  • Finely crafted details

Progress Lighting Bedford 100 W 5-Light Medium Chandelier

PP4391

Color Finish

 

SPECIFICATIONS

Collection
Bedford
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
22-3/4 in
Energy Star Compliant
No
Glass Type
Etched Alabaster
Height
16-1/4 in
Length
90 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
22-3/4 in

Starting at
$155.43
EACH
  • QUANTITY