DESCRIPTION

  • 25" D x 20" H
  • Ceiling chain mount
  • Etched glass
  • Includes 6' of 9 gauge chain
  • Requires five 100W medium base lamps

Progress Lighting Renovations 100 W 5-Light Medium Chandelier with Etched Glass

PP4115

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Renovations
Color Finish
Forged Bronze
Color Finish Category
Bronze Tones
Glass Type
Etched
Height
20 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
5
UL Listed
Yes
Watts
500
Width
25 in

Starting at
$317.06
EACH
  • QUANTITY