DESCRIPTION

  • Clear glass bobeches reflect and glimmer
  • Etched opal glass shades
  • K9 glass accents
  • Polished Nickel finish

Progress Lighting Nisse 100 W 9 in. 1-Light Medium Bracket Sconce

PP2012

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Nisse
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
5-1/4 in
Diameter
5-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
9 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/4 in

Starting at
$110.66
EACH
  • QUANTITY