DESCRIPTION

  • Antique Bronze finish
  • Contemporary interpretation of antique nautical lanterns
  • Distressed glass

Progress Lighting 100W 1-Light 120V Medium Flushmount Ceiling Fixture

PP3941

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
11-31/50 in
Energy Star Compliant
No
Glass Type
Etched Opal
Height
11 in
Light Bulb Base Type
Medium E-26
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
11-31/50 in

Starting at
Call for Pricing
  • QUANTITY