DESCRIPTION

  • Brushed Nickel finish
  • Coordinates great with other Progress Lighting families: Joy and Bravo
  • Sweeping arced arm
  • Tapered, etched glass with fluted shade

Progress Lighting Adorn 100W 1-Light Bath Fixture

PP2008

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Adorn
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
7 in
Diameter
5-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
6-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/4 in

Starting at
$48.15
EACH
  • QUANTITY