DESCRIPTION

  • Chrome finish
  • Flowing metal arm
  • Versatile design: fixture can be mounted up or down
  • White etched glass shade

Progress Lighting Inspire 100W 1-Light Bath Fixture

PP201815

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Inspire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-3/8 in
Diameter
4-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
4-5/8 in

Starting at
$36.0
EACH
  • QUANTITY