DESCRIPTION

  • Classic Chrome finish
  • Delicate arms hold glass upright
  • Etched white oval-shaped glass shades
  • Uncluttered and simple lines depict the gracefulness of this fixture

Progress Lighting Lynzie 100W 1-Light Bath Fixture

PP2801

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Lynzie
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-5/8 in
Diameter
5-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Opal
Height
10-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/4 in

Starting at
$53.1
EACH
  • QUANTITY

DOCUMENTS