DESCRIPTION

  • Distinctive design evokes a vintage flair
  • Double prismatic frosted glass shades
  • Finely crafted details

Progress Lighting Lucky 100W 1-Light Bath Light

PP2115

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Lucky
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6-5/8 in
Diameter
5 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted Prismatic
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5 in

Starting at
Call for Pricing
  • QUANTITY