DESCRIPTION

  • 9" D x 10 1/2" H
  • Clear seeded glass
  • Flush ceiling mount
  • Requires one 100W medium base lamp
  • UL listed for damp locations

Progress Lighting Westport 100W 1-Light Ceiling Mount Medium Lantern

PP3883

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Westport
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Aluminum
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
9-1/8 in

Starting at
$71.46
EACH
  • QUANTITY