DESCRIPTION

  • 9" D x 14 7/8" H
  • Clear seeded glass
  • Requires one 100W medium base lamp

Progress Lighting Westport 100W 1-Light Hanging Lantern

PP5530

Color Finish

 

SPECIFICATIONS

Collection
Westport
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
14-7/8 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
9 in

Starting at
$99.27
EACH
  • QUANTITY