DESCRIPTION

Progress Lighting Roman 100W 1-Light Medium E-26 Base Incandescent Hanging Lantern

PP5565

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Roman
Color Finish
Black
Color Finish Category
Blacks
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
13 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Material
Glass
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
7 in

Starting at
Call for Pricing
  • QUANTITY