DESCRIPTION

  • Gradual umber tint on glass shades
  • Tudor styling with elements of prairie design
  • Woven cast pattern

Progress Lighting Resort 100W 1-Light Hanging Lantern

PP6504

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Resort
Color Finish
Aged Copper
Color Finish Category
Copper Tones
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Gradual Umber Tint
Height
14-1/8 in
Installation Type
Ceiling Mount
Length
88 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Formal
Material
Aluminum
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY