DESCRIPTION

Progress Lighting Regatta 100W 1-Light Hanging Lantern

PP6505

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Regatta
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
15-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
1
Power Source
Electric
UL Listed
No
Volts
120V
Watts
100
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY