DESCRIPTION

  • Clear beveled glass panels
  • G lamps recommended
  • Solid brass construction

Progress Lighting 100W 1-Light Hexal Fixture with Clear Beveled

PP5834

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
7-1/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Beveled, Clear
Height
13 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Solid Brass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$76.5
EACH
  • QUANTITY