DESCRIPTION

  • Coastal-inspired whitewashed finish paired with Graphite details
  • Faux-painted wood-look enclosure to frame vintage-style light bulbs
  • Features a classic pattern commonly found on barn or farmhouse doors and gates

Progress Lighting Briarwood 100W 1-Light Incandescent Mini Pendant

PP500041

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Briarwood
Color Finish
Graphite
Color Finish Category
Greys
Diameter
10 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
9 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Farmhouse
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
10 in

Starting at
Call for Pricing
  • QUANTITY