DESCRIPTION

  • Brushed Nickel finish
  • Dome shape provides even illumination
  • Etched White glass

Progress Lighting Madison 100W 1-Light Inverted Pendant

PP3793

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
11 in
Glass Type
Etched
Height
21-3/8 in
Length
96 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
11 in

Starting at
$123.93
EACH
  • QUANTITY