DESCRIPTION

  • Durable finish
  • Etched glass shade within rectilinear frame

Progress Lighting Merit 100W 1-Light Medium Base Incandescent Lantern

PP640031

Color Finish

 

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Merit
Color Finish
Black
Color Finish Category
Blacks
Height
18-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

Starting at
Call for Pricing
  • QUANTITY