DESCRIPTION

  • Clear double prismatic glass creates a heavenly glow
  • Finely crafted strap and knob details
  • Includes two 6", one 12", two 15" stems and 6 links of chain
  • Painted Venetian Bronze finish

Progress Lighting Archie 100W 1-Light Medium Base Incandescent Pendant

PP5026

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Archie
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Diameter
10-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Prismatic
Height
9-1/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
75-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$157.08
EACH
  • QUANTITY