DESCRIPTION

  • A contemporary interpretation of antique nautical lanterns
  • Brushed Nickel finish
  • Distressed clear glass and etched opal glass

Progress Lighting Bay Court 100W 1-Light Medium Base Wall Lantern

PP585120

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Bay Court
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
13-3/8 in
Diameter
11-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Distressed Clear
Height
13-5/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
100

Starting at
Call for Pricing
  • QUANTITY