DESCRIPTION

  • Durable Powder Coated finish
  • Pierced grid pattern
  • Square etched glass shade within rectilinear frame

Progress Lighting Merit 100W 1-Light Medium Lantern

PP600231

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Merit
Color Finish
Black
Color Finish Category
Blacks
Depth
11-3/8 in
Diameter
10 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
15-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Aluminum
Number Of Lights
1
UL Listed
No
Watts
100

Starting at
$190.1
EACH
  • QUANTITY