DESCRIPTION

  • Brushed Nickel finish
  • Domed shape provides even illumination
  • Includes one 6" and three 12" stems
  • White etched glass

Progress Lighting Madison 100W 1-Light Medium Mini Pendant

PP5078

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Madison
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
7-5/8 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
8 in
Installation Type
Ceiling Mount, Stem Mount
Length
53 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$58.5
EACH
  • QUANTITY