DESCRIPTION

  • Brushed Nickel finish
  • Etched glass cone supporting a heavy curved clear glass shade
  • Includes two 12" and two 15" stems

Progress Lighting 100W 1-Light Medium Pendant Light

PP5011

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
7-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
64 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$98.1
EACH
  • QUANTITY