DESCRIPTION

  • Antique inspired
  • Brushed Nickel finish
  • Fresnel glass lens
  • Includes two 6", one 12", two 15" stems and 6 links of chain
  • Industrial roots

Progress Lighting Fresnel 100W 1-Light Medium Pendant Light

PP5197

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Fresnel
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
Energy Star Compliant
No
Glass Type
Fresnel
Height
13-1/4 in
Installation Type
Dry
Length
76-5/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
16 in

Starting at
$342.88
EACH
  • QUANTITY