DESCRIPTION

  • Includes two 6", one 12", two 15" stems and 6 links of chain
  • One-light foyer fixture with architectural iron framework
  • Rectilinear design
  • White etched glass

Progress Lighting Haven 100W 1-Light Medium Pendant

PP3921

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Haven
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
Energy Star Compliant
No
Glass Type
Etched
Height
26-3/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
93 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY