DESCRIPTION

  • Acrylic bottom diffuser
  • Brushed Nickel finish
  • Includes one 6", four 12" stems and 6 links of chain
  • White mylar shade surrounding linen interior shade

Progress Lighting Cuddle 100W 1-Light Medium Pendant

PP5036

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Cuddle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White
Height
9-1/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
75-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY