DESCRIPTION

  • Brushed Nickel finish
  • Etched glass shades with slight banding
  • Graceful, soft angles with curving lines
  • Sophisticated style for interior design

Progress Lighting Trinity 100W 1-Light Medium Pendant

PP5095

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Trinity
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
18 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
9-1/2 in
Installation Type
Ceiling Mount
Length
85 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
150

Starting at
$85.5
EACH
  • QUANTITY