DESCRIPTION

  • Circular pattern in a Brushed Nickel metal shade
  • Contemporary styling
  • Etched Parchment glass

Progress Lighting Mingle 4-Light Medium E-26 Base Chandelier

PP5156

Color Finish

 

SPECIFICATIONS

Collection
Mingle
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
21 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched Parchment
Height
15-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
1
UL Listed
No
Watts
100
Width
15-1/4 in

Starting at
$344.18
EACH
  • QUANTITY