DESCRIPTION

  • Brushed Nickel finish
  • Clear and etched glass shade
  • Includes two 6", one 12", one 15" stems and of chain
  • One-light stem hung mini-pendant

Progress Lighting 100W 1-Light Medium Pendant

PP5158

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
5-5/16 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear, Etched
Height
7-1/4 in
Installation Type
Ceiling Mount, Stem Mount
Length
49 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Modern
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$84.06
EACH
  • QUANTITY