DESCRIPTION

  • Antique Nickel finish
  • Carefully crafted details
  • Vintage, electric style

Progress Lighting Archives 1-Light Medium E-26 Base Mini Pendant

PP5161

Color Finish

 

SPECIFICATIONS

Collection
Archives
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Diameter
9 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
5-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Casual
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$66.6
EACH
  • QUANTITY