DESCRIPTION

  • Includes two 6", one 12", and two 15" stems
  • Square etched glass
  • Subtle designs create a softly diffused lighting effect
  • Unique arching linear arms
  • Venetian Bronze finish

Progress Lighting North Park 100W 1-Light Mini Pendant Light

PP5135

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
North Park
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Diameter
5-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
7-1/8 in
Installation Type
Ceiling Mount, Stem Mount
Length
63-5/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100

Starting at
$95.49
EACH
  • QUANTITY