DESCRIPTION

  • Includes one 6", three 12" stems and 6 links of chain
  • Natural parchment glass
  • Traditional iron forms
  • Traditional, casual styling

Progress Lighting Applause 6-1/2 in. 1-Light Mini Pendant

PP5010

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Applause
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Natural Parchment
Height
6-1/2 in
Installation Type
Ceiling Mount, Stem Mount
Length
72-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$65.7
EACH
  • QUANTITY