DESCRIPTION

  • Includes two 6", one 12" and two 15" stems

Progress Lighting Wisten 100W 1-Light Mini Pendant with Elegant Arm and Etched Glass

PP5167

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wisten
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Diameter
3-7/8 in
Energy Star Compliant
No
Glass Type
Etched
Height
9-3/4 in
Length
67 in
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
Watts
100
Width
3-7/8 in

Starting at
$74.25
EACH
  • QUANTITY

DOCUMENTS