SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Compel
- Color Finish
- Black
- Color Finish Category
- Blacks
- Diameter
- 7-7/8 in
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Clear Seeded
- Height
- 15-3/8 in
- Installation Type
- Ceiling Mount
- Length
- 90-1/4 in
- Light Bulb Base Type
- Medium E-26
- Light Bulb Shape Code
- A19
- Lighting Style
- Contemporary/Modern
- Material
- Aluminum
- Number Of Lights
- 1
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 100
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday