DESCRIPTION

  • Includes Chrome finish pull chain and White fob
  • Quick connect wiring to a fan
  • Schoolhouse style

Progress Lighting AirPro 100W 1-Light School House Universal Fan Light

PP2644

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Collection
AirPro
Color Finish
White
Color Finish Category
Whites
Diameter
6-1/2 in
Energy Star Compliant
No
Glass Type
White Opal
Height
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY