DESCRIPTION

Progress Lighting Savannah 100W 1-Light Wall Sconce

PP3204

Color Finish

 

SPECIFICATIONS

Collection
Savannah
Color Finish
Antique Alabaster
Depth
9-1/4 in
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
8-3/4 in

Starting at
Call for Pricing
  • QUANTITY