DESCRIPTION

  • Antique Nickel with Brushed Nickel accents
  • Carefully crafted details
  • Vintage electric feel

Progress Lighting Archives 1-Light Wall Sconce

PP7156

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Archives
Color Finish
Antique Nickel
Color Finish Category
Nickel Tones
Depth
10 in
Diameter
9 in
ETL Listed
No
Energy Star Compliant
No
Height
7 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional/Casual
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$69.3
EACH
  • QUANTITY