DESCRIPTION

Progress Lighting Torino 100W 1-Light Wall Sconce

PP7181

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Torino
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4-3/4 in
Energy Star Compliant
No
Glass Type
Etched
Height
6-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Casual
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
9-1/2 in

Starting at
$35.19
EACH
  • QUANTITY