DESCRIPTION

  • Antique Bronze finish
  • Etched glass
  • Wall mount

Progress Lighting 100W 1-Light Wall Sconce

PP7185

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
Yes
Color Finish
Antique Bronze
Color Finish Category
Bronze Tones
Depth
4-11/16 in
Diameter
8-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
6-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
9-1/2 in

Starting at
$39.15
EACH
  • QUANTITY