DESCRIPTION

Progress Lighting Savannah 100W 1-Light Wall Sconce

PP7210

Color Finish

 

SPECIFICATIONS

Collection
Savannah
Color Finish
Burnished Chestnut
Depth
6-1/2 in
Height
7 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
Volts
120V
Watts
100
Width
13 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY