DESCRIPTION

  • Brushed Nickel finish
  • Creates a softly diffused lighting effect
  • Etched glass

Progress Lighting North Park 100W 12-Light Medium E-26 Incandescent Chandelier

PP4053

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
North Park
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
27-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
30-1/8 in
Length
153-1/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Traditional/Classic
Number Of Lights
12
UL Listed
Yes
Volts
120V
Watts
100
Width
27-1/4 in

Starting at
Call for Pricing
  • QUANTITY