DESCRIPTION

  • Balanced glass shades provide pleasing illumination for a special room
  • Brushed Nickel finish
  • Coordinating fixtures from this collection
  • Generously scaled white etched glass
  • Streaming linear elements compose an exotic ambiance

Progress Lighting Bravo 100W 12-Light Medium Incandescent Chandelier

PP4687

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
No
Collection
Bravo
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
38 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched
Height
44 in
Installation Type
Ceiling Mount
Length
119 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
12
UL Listed
Yes
Volts
120V
Watts
100

Starting at
$589.5
EACH
  • QUANTITY