DESCRIPTION

  • 13" W x 6 1/8" H
  • Etched glass
  • Requires two 100W medium base lamps

Progress Lighting Lahara 100W 2-Light 120V Medium Flushmount Ceiling Fixture

PP3836

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Lahara
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
13 in
Energy Star Compliant
No
Glass Type
Etched
Height
6-1/16 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary/Soft
Material
Steel
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
13 in

Starting at
$77.24
EACH
  • QUANTITY

DOCUMENTS