DESCRIPTION

  • Brushed Nickel wall plate
  • Coordinates with Delta Faucet fixtures providing a whole-room decorating solution
  • Etched glass with a scalloped edge

Progress Lighting Addison 100W 2-Light 120V Medium Flushmount Ceiling Fixture

PP3870

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Addison
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
12-5/8 in
Glass Type
Etched
Height
6 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional/Classic
Material
Steel
Number Of Lights
2
Watts
100
Width
12-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS