DESCRIPTION

  • Angular arms and a beautiful linen-finished glass
  • Enhances relaxed environments
  • Simplified classic form updated with modern inspiration

Progress Lighting Tally 100W 2-Light Bath Vanity Light

PP2762

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Tally
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
9-1/4 in
Diameter
13-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Etched White Linen
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Classic
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
13-3/4 in

Starting at
Call for Pricing
  • QUANTITY